Motion
KELC5016

Stuart Rush
KELC5016

Yale Hoists® Air Chain Hoist - KELC Series, 1/2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #05167091
MFR #KELC5016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Stuart Rush
KELC5016

Yale Hoists® Air Chain Hoist - KELC Series, 1/2 ton Capacity, 16 ft/min Maximum Lift Speed
MI ITEM #05167091
MFR #KELC5016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KELC5016 HOIST YALE ELECTRIC CHAIN 1/2 T
  • Lifting Speed 5 to 64 FPM
  • AC Power Supply 115/230 1-60 HZ; 230/460-3-60 reconnectable or 208 and 575-3-60 single voltage
  • Control Push-button control voltage of 115-volts standard on all models.
  • 24-volt control optional.
  • Single speed standard. Optional 2-speed or variable frequency control available for precision load spotting.
  • Heavy-duty AC spring set motor brake with easy 1-step adjustment procedure.
  • Gearing totally enclosed in oil-bath lubrication for long life.
  • High-torque H4 rated heavy-duty motor with Class 'F' insulation with thermal actuated switches embedded in the motor winding for protection from overheating.
  • Weatherproof NEMA-4x enclosed push-button control station specially contoured for operator comfort allowing easy one-handed sure grip control.
  • Paddle upper & lower hoist travel limit switch.
  • Powder coat finish provides long lasting durable finish and added resistance to corrosive environments.
  • Overload protection prevents lifting excessive loads.
  • Choice of either hook suspension permitting portability of the hoist or lug suspension which reduces valuable headroom.
  • All hoists are built in compliance to ASME/ANSI B30.16 & CSA standards, ISO certified and NEC electrical codes.

Specifications

  • Weight Capacity
    1/2 ton
  • Maximum Lift Speed
    16 ft/min
  • Series
    KELC
  • Tool Weight
    115 lb
  • Manufacturer Upc Number
    043927423590
  • Weight
    115.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text