Motion
WDN150
Needle Valve - 100 psi, Brass
Mi Item #05167153
MFR #WDN150
Price$108.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 100 psi, Brass
Mi Item #05167153
MFR #WDN150

Mfr description
WDN150
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.49/each

Specifications

Details

  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    100 psi
  • Maximum Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)