Motion
7000045178

3M
7000045178

Roloc™ Cubitron™ Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Red Color
Mi Item #05167173
MFR #7000045178
Price$3.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045178

Roloc™ Cubitron™ Quick Change Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Cloth Backing Material, 80 Grit, Red Color
Mi Item #05167173
MFR #7000045178

Mfr description
7000045178 CUBITRON II ROLOC DURABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • ​Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.02/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    2 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Surface Preparation - Grinding - Deburring - Finishing
  • Attachment Type
    TSM
  • Backing Material
    Cloth
  • Color
    Red
  • Disc Attachment Type
    TSM
  • Grit Number
    80
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    60440230336
  • Manufacturer Upc Number
    00051141277219
  • Material Application
    Aluminum, Carbon Steel, Cobalt, Nickel Alloy, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051141277219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)