Motion
CDQ2B63-50DZ
CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #05167243
MFR #CDQ2B63-50DZ
Price$91.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER with 63 mm Bore Size
MI ITEM #05167243
MFR #CDQ2B63-50DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Overall Height
    77 mm
  • Overall Length
    104 mm
  • Overall Width
    84 mm
  • Port Size
    1/4 BSPT
  • Pull Force At 100 Psi
    1960 N
  • Push Force At 100 Psi
    2180 N
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M10 x 1.5 Female ISO
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DZ
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Through Hole
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options
    Standard (Rod end female thread)
  • Options Included
    Magnetized, Switch Ready
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Boot
    No
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Standards Met
    JIS
  • Type
    Compact

Overview

Mfr description
CDQ2B63-50DZ COMPACT CYLINDER, CQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought