Motion
1HF1-S
H-Series Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 3500 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #05167246
MFR #1HF1-S
Price$73.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H-Series Hydraulic Socket - Stainless Steel Body Material, Poppet Valve, 1/8 in NPTF, 1/8 – 27 Female Thread, 3500 psi psi, 1/8 in Body Size, Buna-N Seal
Mi Item #05167246
MFR #1HF1-S

Mfr description
1HF1-S COUPLER S.S.
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.81/each

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)