Motion
900T-050-150

BAHCO TOOLS
900T-050-150

Hex Driver - Hex Drive Style, Soft Grip Two-Component Handle Style, 5 mm Hex Size, 136 mm Blade Length
Mi Item #05167284
MFR #900T-050-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
900T-050-150

Hex Driver - Hex Drive Style, Soft Grip Two-Component Handle Style, 5 mm Hex Size, 136 mm Blade Length
Mi Item #05167284
MFR #900T-050-150

Mfr description
900T-050-150 T HANDLE HEX 5MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    136 mm
  • Handle Length
    60 mm
  • Hex Size
    5 mm
  • Overall Length
    195 mm

Details

  • Blade Material
    Steel
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide, Chrome
  • Handle Style
    Soft Grip Two-Component
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)