Motion
203-001173
Square End Mill - 203 Series, Carbide Material, TiAlN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #05167326
MFR #203-001173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - 203 Series, Carbide Material, TiAlN Finish/Coating, Single End, 3/8 in Mill Diameter, 4 Flutes, 5/8 in Length of Cut
MI ITEM #05167326
MFR #203-001173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    5/8 in
  • Length Type
    Stub
  • Mill Diameter  
    3/8 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Extended Reach
    None
  • Finish Coating
    TiAlN
  • Keyway Mill
    No
  • Material Grade
    C2
  • Mill Material
    Carbide
  • Miniature End Mill
    No
  • Number Of Flutes  
    4
  • Series
    203
  • Shank Type
    Plain Round
  • Single Or Double End  
    Single
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute  
    Spiral

Overview

Mfr description
203-001173 SE 3/8 4F 5/8C SQ 2" TIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought