Motion
R1A353500LCN-P6Z

NSK CORP, BEARING DIV
R1A353500LCN-P6Z

Linear Guide Standard Ball Carriage Profile Rai - 35 mm Rail Size, 3500 mm Long
Mi Item #05167374
MFR #R1A353500LCN-P6Z
Price$3,448.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
R1A353500LCN-P6Z

Linear Guide Standard Ball Carriage Profile Rai - 35 mm Rail Size, 3500 mm Long
Mi Item #05167374
MFR #R1A353500LCN-P6Z

Mfr description
R1A35-3500LCN-6PZ RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,448.37/each

Specifications

Dimensions

  • Overall Height
    30 MM
  • Overall Length
    3500 MM
  • Overall Width
    30 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8482992560
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)