Motion
GEEW80ES
Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 80 mm Inner Ring Width, Open
Mi Item #05167418
MFR #GEEW80ES
Price$1,391.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 80 mm Inner Ring Width, Open
Mi Item #05167418
MFR #GEEW80ES

Mfr description
GEEW80ES SPHERICAL PLAIN BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,391.89/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    80 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Weight
    2.55 kg

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Product Page
  • Operating Temperature Range
    -40 to +250 °F
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    2000000 N
  • Series
    GEEW
  • Type Of Bearing
    Radial
  • UPC_NO
    190029024993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)