Motion
GR8520013.00

GROVE GEAR
GR8520013.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #05167419
MFR #GR8520013.00
List Price$8,061.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520013.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output
MI ITEM #05167419
MFR #GR8520013.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,061.90/each for your price

Overview

Mfr description
GR-B852-50-R + F852GRR SINGLE INPUT

Specifications

  • Center Distance
    5.2500 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    5.199 hp
  • Horsepower Rating Normal Duty
    5.199 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Right Hand
  • Style
    Solid Shaft
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    9362 in/lb;1057.76 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Housing Height
    14.0000 in
  • Housing Length
    14.0000 in, 355.60 mm
  • Keyway Size
    1/4 x 3.0000 in, 6.35 x 76.20 mm
  • Service Factor
    1
  • Series
    GR
  • Length
    14.0000 in, 355.60 mm
  • Manufacturer Reducer Size
    B852
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-B852-50-R
  • Weight
    232 lbs, 105.23 kg
  • Horsepower
    5.199 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    50:1
  • Output
    5.199 hp;3.88 kw
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Torque Rating (in-lb)
    9362 in-lbs;1057.76 Nm
  • Bore Diameter
    2.0000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3560 lbs
  • Gearbox Component Type
    Speed Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought