Overview
Mfr description
187609JLP-075A-20, 3/4 TON 20' LIFT OBS
- Dual pawl Weston-style brake
- Grade 80 black oxide coated load chain
- Heat-treated load plates
- Shipyard hook and overload protection models available
- Complies with OSHA and ANSI/ASME B30.21 and HST-3 standards
- Lifetime warranty
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data