Motion
26A60HA56

DODGE
26A60HA56

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #05167615
MFR #26A60HA56
Price$3,874.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A60HA56

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.63 in Center Distance, 3-Piece Coupled Input, Hollow Output, Right Hand Output, 56C Frame
Mi Item #05167615
MFR #26A60HA56

Mfr description
26A60HA56 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,874.92/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.688 in
  • Bore Length
    6.62 inch
  • Case Size
    26
  • Center Distance
    2.63 in
  • Length
    6.3800 in, 162.05 mm
  • Manufacturer Reducer Size
    26
  • Maximum Output Torque
    2176 in/lb;245.855 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    60:1
  • Weight
    57 lbs, 25.855 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Additional Details
    26A15H56 TIGEAR-2 REDUCER
  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.5100 hp, Output 1.0100 hp
  • Horsepower Rating Normal Duty
    Output 0.72 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    26A60HA56
  • Max Input Horsepower
    4.250 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Shaft
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Single-Lip Contact
  • Series
    Tigear-2
  • Style
    3-Piece Coupled Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    1.57 horsepower
  • Torque Rating (in-lb)
    Output 1547 inch pound (pound inch)
  • UPC_NO
    782475947812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)