Specifications
Dimensions
- Weight154 g
Details
- Accuracy± 0.25 %
- Electrical ConnectionCable
- Output4 to 20 mA
- Pressure Range0 to 5 psi
- Pressure TypeGauge
- SeriesPX309
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)