Motion
STXG10S12

SIOUX TOOLS
STXG10S12

STXG10S12
MI ITEM #05168022
MFR #STXG10S12
List Price$553.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
STXG10S12

STXG10S12
MI ITEM #05168022
MFR #STXG10S12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.58/each for your price

Overview

Mfr description
STXG10S12 EXT DIE GRNDR 12K 1/4

Specifications

  • Horsepower
    1 HP
  • Description
    1.0 HP Extended Die Grinder Steel Extention 12000 RPM 1/4" Collet Lock Off Lever
  • Overall Length
    12.1 in
  • Wheel Type
    Collet
  • Wheel Size
    1/4 in
  • Product Types
    Extended Right Angle Die Grinder
  • Hose Size
    3/8 in
  • Free Speed
    12,000 rpm
  • CFM
    30 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text