Motion
STXG10S18

SIOUX TOOLS
STXG10S18

STXG10S18
MI ITEM #05168026
MFR #STXG10S18
List Price$553.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
STXG10S18

STXG10S18
MI ITEM #05168026
MFR #STXG10S18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$553.58/each for your price

Overview

Mfr description
STXG10S18 EXT DIE GRNDR 18K 1/4

Specifications

  • Horsepower
    1 HP
  • Description
    1.0 HP Extended Die Grinder Steel Extention 18000 RPM 1/4" Collet Lock Off Lever
  • Overall Length
    12.1 in
  • Wheel Type
    Collet
  • Wheel Size
    1/4 in
  • Product Types
    Extended Right Angle Die Grinder
  • Hose Size
    3/8 in
  • Free Speed
    18,000 rpm
  • CFM
    30 cfm
  • Air Inlet
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought