Motion
STXG10S18M6

SIOUX TOOLS
STXG10S18M6

Air Angle Grinder - 18000 rpm Maximum Speed, 30 cfm, 1 HP
MI ITEM #05168027
MFR #STXG10S18M6
Price$567.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
STXG10S18M6

Air Angle Grinder - 18000 rpm Maximum Speed, 30 cfm, 1 HP
MI ITEM #05168027
MFR #STXG10S18M6

Mfr description
STXG10S18M6 EXT DIE GRNDR 18K 6MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.90/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    12.1 in
  • Wheel Size
    6 mm

Details

  • Air Consumption
    30 scfm
  • Air Consumption @ Load
    30 cfm
  • Air Inlet
    1/4 in
  • Air Pressure
    90 psi
  • CFM
    30 cfm
  • Description
    1.0 HP Extended Die Grinder Steel Extention 18000 RPM 6 Mm Collet Lock Off Lever
  • Exhaust Type
    Rear
  • Free Speed
    18,000 rpm
  • Horsepower
    1 HP
  • Maximum Speed
    18000 rpm
  • Power Rating
    1 hp, 0.75 kW
  • Product Types
    Extended Right Angle Die Grinder
  • Wheel Type
    Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)