Motion
SWG10AX125

SIOUX TOOLS
SWG10AX125

SWG10AX125
MI ITEM #05168036
MFR #SWG10AX125
Price$825.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SWG10AX125

SWG10AX125
MI ITEM #05168036
MFR #SWG10AX125

Mfr description
SWG10AX125 EXTENDED ANGLE WHEEL GNDR 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$825.60/each

Specifications

Dimensions

  • Arbor Size
    5/8 in to 11 in
  • Hose Size
    3/8 in
  • Overall Length
    11.25 in
  • Wheel Size
    6 in

Details

  • Air Inlet
    1/4 in
  • CFM
    35 cfm
  • Free Speed
    12,000 rpm
  • Horsepower
    1 HP
  • Style
    Medium Duty Angle Head
  • Tool Type
    Wheel Type
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)