Motion
UFC200X100
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
MI ITEM #05168451
MFR #UFC200X100
Price$11.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 20 psi Working Pressure, Material Handling Hose Type
MI ITEM #05168451
MFR #UFC200X100

Mfr description
UFC200 2" X 100' TIGERFLEX HOSE
  • Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. Phthalate Free Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.75/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353020913
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Ureflex™ UFC™ Series Heavy Duty Polyurethane Lined Material Handling Hose
  • Typical Applications
    Agricultural dry fertilizer, Air seeder lines, Industrial vacuum equipment, Material handling - heavy duty abrasive, Milling machine scrap recovery, Plastic processing equipment, Shot blast recovery
  • UPC_NO
    822353020913
  • Working Pressure
    20 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)