Motion
L10MKC

SALISBURY
L10MKC

Fabric Work Glove - S or Size 7 Size, Cotton Material
MI ITEM #05168454
MFR #L10MKC
List Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SALISBURY
L10MKC

Fabric Work Glove - S or Size 7 Size, Cotton Material
MI ITEM #05168454
MFR #L10MKC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.47/each for your price

Overview

Mfr description
L10MKC LINER GLOVES
  • Light, airy and allows ease of movement
  • Knit wrist, machine knit, 100% cotton
  • One size fits all

Specifications

  • Glove Size
    S or Size 7
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Application
    General Purpose
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Length
  • Product Line
    LMKC
  • Description Keyword
    Wool Lined
  • Type
    Glove
  • Series
    L
  • Product Types
    Linemen's Glove Liner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought