Motion
57725
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
Mi Item #05168488
MFR #57725
Price$178.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - 150 Series, High Speed Steel Material, 1 mm Smallest Drill Bit Size, 13 mm Largest Drill Bit Size, 118 ° Point Angle, 25 Pieces
Mi Item #05168488
MFR #57725

Mfr description
57725 150 25PC BLOX 1.0MM-13.0MM X .5MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.28/each

Specifications

Dimensions

  • Drill Bit Size
    1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
  • Flute Length
    101 mm, 12 mm, 18 mm, 24 mm, 30 mm, 33 mm, 39 mm, 43 mm, 47 mm, 52 mm, 57 mm, 63 mm, 69 mm, 75 mm, 81 mm, 87 mm, 94 mm
  • Increments
    0.5 mm
  • Largest Drill Bit Size
    13 mm
  • Overall Length
    101 mm, 109 mm, 117 mm, 125 mm, 133 mm, 142 mm, 151 mm, 34 mm, 40 mm, 49 mm, 57 mm, 61 mm, 70 mm, 75 mm, 80 mm, 86 mm, 93 mm
  • Shank Diameter
    1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
  • Smallest Drill Bit Size
    1 mm

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Number Of Pieces
    25
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Series
    150
  • Shank Type
    Plain Round
  • Specification
    DIN 338
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • UPC_NO
    662355577257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)