Motion
PNL2500
PowerLift® Permanent Rare Earth Magnetic Lift - 2500 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #05168494
MFR #PNL2500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerLift® Permanent Rare Earth Magnetic Lift - 2500 lbs Load Capacity, Application Uses Are Flat Materials/Round Materials
Mi Item #05168494
MFR #PNL2500

Mfr description
PNL2500 POWERLIFT LIFTING MAGNET
  • Compact and powerful rare earth permanent lift magnet for use on flat or round surfaces
  • Internal release device does not damage the surface of the part being lifted
  • Permanent magnetic lifts eliminate the fear of dropping the load due to power failure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Magnet Height
    6.50 in
  • Magnet Width
    7.13 in
  • Overall Height
    8.88 in
  • Overall Length
    12.63 in
  • Weight
    122 lbs

Details

  • Applications
    Flat Materials, Round Materials
  • Material
    Rare Earth
  • Mount Type
    Hook
  • Working Load Capacity Flat
    2500 lbs
  • Working Load Capacity Round
    1250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)