Motion
ZM80
ZM Series Bearing Lock Nut - M80x2 mm Thread Size, 105 mm OD, 3-11/16 in Face Dia., 18 mm Width
Mi Item #05168531
MFR #ZM80
Price$718.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZM Series Bearing Lock Nut - M80x2 mm Thread Size, 105 mm OD, 3-11/16 in Face Dia., 18 mm Width
Mi Item #05168531
MFR #ZM80

Mfr description
ZM80
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$718.77/each

Specifications

Dimensions

  • Face Diameter  
    3-11/16 in
  • Outside Diameter  
    105 mm
  • Overall Height
    0.6875 in
  • Overall Width
    18 mm
  • Thread Size  
    M80x2 mm
  • Weight
    1.085 lbs

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    ZM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)