Motion
RZQL50TN-175-80

SMC CORP OF AMERICA
RZQL50TN-175-80

Cylinder, 3-Position
Mi Item #05168575
MFR #RZQL50TN-175-80
Price$388.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RZQL50TN-175-80

Cylinder, 3-Position
Mi Item #05168575
MFR #RZQL50TN-175-80

Mfr description
RZQL50TN-175-80 CYLINDER, 3-POSITION
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: 0.02 or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$388.63/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm

Details

  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)