Motion
3672CF
Power Trolley - Travel Speed: 75 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #05168636
MFR #3672CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Trolley - Travel Speed: 75 fp/min, 1/8 to 2 ton Capacity, Minimum Curve Radius: 30 in
MI ITEM #05168636
MFR #3672CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3672CF TROLLEY MOTOR DRIVE 1/8-2 TON 460

Specifications

  • Weight Capacity
    1/8 to 2 ton
  • Travel Speed
    75 fp/min
  • Series
    635
  • Compatible Beam Flange Type
    Flat, Tapered
  • Minimum Curve Radius
    30 in
  • Motor Horsepower
    1/4 hp
  • Actual Operating Voltage
    460 V
  • Motor Phase
    3 ph
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Weight
    118.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought