Motion
C2062 HOLLOW PIN 50 FT

TSUBAKI (UST)
C2062 HOLLOW PIN 50 FT

Roller Chain - Double Pitch Hollow Pin Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05168653
MFR #C2062 HOLLOW PIN 50 FT
Price$80.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062 HOLLOW PIN 50 FT

Roller Chain - Double Pitch Hollow Pin Series, 2062 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #05168653
MFR #C2062 HOLLOW PIN 50 FT

Mfr description
C2062 HOLLOW PIN 50 FT REEL OVERSIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.17/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.330 in
  • Pin Length
    1.055 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.500 in
  • Tensile Strength
    5950 lbs
  • Weight
    1.22 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    C2062H
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2062HP50
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Hollow Pin
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039183026
  • Working Load Capacity
    948 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)