Motion
KHP25
Thin Wall Ball Bearing - KHP Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 1990 N Load Capacity
MI ITEM #05168691
MFR #KHP25
List Price$72.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Ball Bearing - KHP Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 1990 N Load Capacity
MI ITEM #05168691
MFR #KHP25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.75/each for your price

Overview

Mfr description
KHP25 THIN WALL LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    35 mm
  • Overall Length
    40 mm
  • Static Load Capacity
    1990 N
  • Dynamic Load Capacity
    1990 N
  • Load Capacity
    1990 N
  • Series
    KHP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought