Motion
238612-005

ASCO
238612-005

Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
Mi Item #05168718
MFR #238612-005
Price$238.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
238612-005

Solenoid Valve - 24 V ac, 2 way - 2/2 Normally Closed
Mi Item #05168718
MFR #238612-005

Mfr description
238612-005 24 VOLT COIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1 in

Details

  • Actuation
    Solenoid
  • Body Material
    Brass
  • Solenoid Supply Voltage
    24 V ac
  • Valve Functionality
    2 way - 2/2 Normally Closed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)