Motion
28170
Nut Driver - 5 mm Hex Size, 150 mm Overall Length
MI ITEM #05168766
MFR #28170
List Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - 5 mm Hex Size, 150 mm Overall Length
MI ITEM #05168766
MFR #28170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.60/each for your price

Overview

Mfr description
28170 NUTDRIVER HEX VI 5.0 X150MM DRVLOC

Specifications

  • Hex Size
    5 mm
  • Overall Length
    150 mm
  • Shank Material
    Alloy Steel
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705281704

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought