Motion
26194
Screwdriver Set - Tip Style: Phillips, Round Blade Shape, Corrosion-Resistant, 4 Piece Set
MI ITEM #05168767
MFR #26194
Your Price$29.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Round Blade Shape, Corrosion-Resistant, 4 Piece Set
MI ITEM #05168767
MFR #26194

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.25/each(List $33.63)

Overview

Mfr description
26194 PRECISION PHILLIPS 4 PC SET #000 0

Specifications

  • Tip Style
    Phillips
  • Number Of Screwdrivers
    4
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Material
    Steel
  • Tip Sizes
    #0, #00, #000, #1
  • Blade Length
    40 mm, 50 mm, 60 mm
  • Magnetized Tip
    No
  • Finish Coating
    Chrome
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant
  • UPC_NO
    084705261942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought