Overview
Mfr description
28506 TORQUEVARIO-S W/WINDOW SCALE
Specifications
- Individual Driver Or SetIndividual Driver
- Torque AdjustabilityAdjustable
- Minimum Torque10 in
- Maximum Torque50 in
- Handle StyleErgonomic
- Torque Increments2 in-oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data