Motion
28522
Mi Item #05168769
MFR #28522
Price$247.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #05168769
MFR #28522

Mfr description
28522 ESD TORQUEVARIO-S W/WINDOW SCALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.43/each

Specifications

Dimensions

  • Overall Length
    122 to 127 mm
  • Torque Increments
    2-1/2 in-oz

Details

  • Handle Style
    ESD Safe, Ergonomic
  • Individual Driver Or Set
    Individual Driver
  • Maximum Torque
    80 in-oz
  • Minimum Torque
    15 in-oz
  • Replaceable Shaft
    Fixed Shaft
  • Torque Adjustability
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)