Motion
71329
Screwdriver Bit or Set - Bit Tip Style: Hex, 0.05 in Bit Tip Size, Number of Bits Included: 10, Individual Bit
MI ITEM #05168774
MFR #71329
List Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Hex, 0.05 in Bit Tip Size, Number of Bits Included: 10, Individual Bit
MI ITEM #05168774
MFR #71329

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.30/each for your price

Overview

Mfr description
71329 HEX INSERT BIT .050 X 25MM

Specifications

  • Individual Bit Or Bit Set
    Individual Bit
  • Bit Tip Style
    Hex
  • Bit Tip Size
    0.05 in
  • Shank Diameter
    1/4 in
  • Tamper Resistant
    Not Tamper-Resistant
  • Double Ended
    Single-Ended
  • Number Of Bits Included
    10
  • Overall Length
    25 mm
  • Shank Type
    Hex
  • Ball End
    Straight End
  • Material
    Chrome-Vanadium-Molybdenum Steel
  • Finish Coating
    Natural Bead
  • UPC_NO
    084705713298

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought