Motion
ZPR25DS-06-A6

SMC CORP OF AMERICA
ZPR25DS-06-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #05169301
MFR #ZPR25DS-06-A6
List Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPR25DS-06-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 25 mm Pad Diameter
MI ITEM #05169301
MFR #ZPR25DS-06-A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.09/each for your price

Overview

Mfr description
ZPR25DS-06-A6 VACUUM PAD, WITHOUT BUFFER

Specifications

  • Cup Type
    Deep
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Vacuum Entry Type
    One Touch
  • Buffer Type
    None
  • Entry Orientation
    Lateral
  • Cup Height
    10 mm
  • Fluid Comp
    Air
  • Overall Height
    89.5 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Mounting Thread Size
    M6 x 1
  • Pad Diameter
    25 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Deep Style
  • Overall Weight
    65 g
  • Weight
    65 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text