Motion
CDG1LA50-875
Round Body Repairable Cylinder -
Mi Item #05169303
MFR #CDG1LA50-875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Body Repairable Cylinder -
Mi Item #05169303
MFR #CDG1LA50-875

Mfr description
CDG1LA50-875
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Height
    70.5 mm
  • Overall Length
    1044.5 mm
  • Overall Width
    86 mm
  • Port Size
    1/4 BSPT
  • Rod Size
    M18x1.5
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke  
    875 mm

Details

  • Body Material
    Aluminum
  • Cushion Type
    Air Cushion
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Foot
  • Operating Pressure Range
    +0.05 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG1
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)