Motion
D6500-SP-S12-S12-X

BRENNAN INDUSTRIES INC
D6500-SP-S12-S12-X

USA Sealing 90° Stud Elbow - Adjustable Body - 12 mm Bite-Type Compression x 12 mm Bite-Type Compression
MI ITEM #05169321
MFR #D6500-SP-S12-S12-X
List Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-SP-S12-S12-X

USA Sealing 90° Stud Elbow - Adjustable Body - 12 mm Bite-Type Compression x 12 mm Bite-Type Compression
MI ITEM #05169321
MFR #D6500-SP-S12-S12-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.46/each for your price

Overview

Mfr description
S12MBT-S12FMSP 90 DEG W/O TUBE NUT &

Specifications

  • Adapter Type
    90° Stud Elbow
  • Thread Size 2
    M20X1.5
  • End 1 Style
    Bite-Type Compression
  • Both Ends Style/Type
    Compression to Compression
  • Shape
    90 DEGREE ANGLE
  • End 1 Size
    12 mm
  • End 2 Style
    Bite-Type Compression
  • End 2 Size
    12 mm
  • Description Keyword
    12 mm Bite-Type Compression x 12 mm Bite-Type Compression
  • Overall Length
    29.0
  • Hex Body
    17.0
  • Series
    D6500_SP_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought