Motion
D508
Broom or Mop Handle or Brace - Threaded, Handle Material; Metal, Handle Length; 47 in
MI ITEM #05169496
MFR #D508
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom or Mop Handle or Brace - Threaded, Handle Material; Metal, Handle Length; 47 in
MI ITEM #05169496
MFR #D508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D508 TELESCOPING BROOM HANDLE

Specifications

  • Product Types
    Handle
  • Handle Connection Type
    Threaded
  • Handle Length
    47 in
  • Handle Material
    Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought