Motion
4086
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 7/16 hp hp, 130 V, 42.0 rpm rpm, TENV, Continuous Duty
MI ITEM #05169617
MFR #4086
Your Price$1,500.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 60 :1 Ratio, 7/16 hp hp, 130 V, 42.0 rpm rpm, TENV, Continuous Duty
MI ITEM #05169617
MFR #4086

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,500.66/each(List $1,725.76)

Overview

Mfr description
4086 TYPE 42A7BEPM-CG (130 VOLT)

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Parallel
  • Input Horsepower
    7/16 hp
  • Motor Supply Voltage
    130 V
  • Gear Ratio
    60 :1
  • Output RPM
    42.0 rpm
  • Full Load Torque
    580 in/lb
  • Full Load Current
    3.30 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    B
  • NEMA Frame
    42A
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Enclosure Abbreviation
    TENV
  • IP Rating
    IP20
  • Duty Condition Type
    Continuous Duty
  • Stage
    3
  • Overhung Load
    29 lbs
  • Mounting Type
    Face
  • Weight
    29.00 lbs
  • Harmonization Code
    8501.31.3000
  • Made to Order
    MTO
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought