Motion
ETP-ER25

ZERO MAX
ETP-ER25

Keyless Bushing - ETP-EXPRESS Series, 25 mm ID, 30 mm OD
MI ITEM #05169776
MFR #ETP-ER25
Your Price$702.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER25

Keyless Bushing - ETP-EXPRESS Series, 25 mm ID, 30 mm OD
MI ITEM #05169776
MFR #ETP-ER25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$702.76/each(List $1,054.14)

Overview

Mfr description
ETP-ER25 BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    3372 lbf
  • Maximum Transmitted Torque
    170 ft-lbs
  • Maximum Transmitted Thrust
    3372 lbf
  • Number Of Locking Screws
    1
  • Screw Size
    M10
  • Overall Length
    49 mm
  • Series
    ETP-EXPRESS
  • Installation Torque
    3.69 ft-lbs
  • Weight
    0.60 lbs
  • Bore Diameter
    25 mm
  • Bolt Size
    M10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text