Motion
HYDG20H-20F
Single Rod Hygenic - Single Rod, 20 mm Bore, 20 mm Stroke Length
Mi Item #05169915
MFR #HYDG20H-20F
Price$466.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Rod Hygenic - Single Rod, 20 mm Bore, 20 mm Stroke Length
Mi Item #05169915
MFR #HYDG20H-20F

Mfr description
HYDG20H-20F HY, HYGIENIC CYLINDER
  • Bore sizes: 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths (20, 25 bore): 20, 30, 40, 100, 150, 200 mm
  • Stroke lengths (32, 40, 50, 63 bore): 25, 50, 100, 150, 200 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.14/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke
    20 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)