Motion
HYDG25H-100F
Single Rod Hygenic - Single Rod, 25 mm Bore, 100 mm Stroke Length
Mi Item #05169916
MFR #HYDG25H-100F
Price$631.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Rod Hygenic - Single Rod, 25 mm Bore, 100 mm Stroke Length
Mi Item #05169916
MFR #HYDG25H-100F

Mfr description
HYDG25H-100F HY, HYGIENIC CYLINDER
  • Bore sizes: 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths (20, 25 bore): 20, 30, 40, 100, 150, 200 mm
  • Stroke lengths (32, 40, 50, 63 bore): 25, 50, 100, 150, 200 mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.94/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke
    100 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)