Motion
ABF-LF150
ABF-LF150 1 1/2 in. Size Aluminum Pin. Lug Hose Shank with Brass Swivel Nut Female End (NPSM Threads)
MI ITEM #05169954
MFR #ABF-LF150
List Price$15.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABF-LF150 1 1/2 in. Size Aluminum Pin. Lug Hose Shank with Brass Swivel Nut Female End (NPSM Threads)
MI ITEM #05169954
MFR #ABF-LF150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.02/each for your price

Overview

Mfr description
ABF-LF150 EZ-SEAL COUPLING
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts
  • Rubber seals- Help prevent leakage
  • Interchangeability - Part C & E conform to Mil Spec A-A-59326.
  • Versatile - Suitable for use with other PVC and Rubber Hoses.

Specifications

  • Manufacturer Upc Number
    822353146323
  • Product Types
    Aluminum Pin Lug Hose Shank with Brass Swivel Nut Female End (NPSM Threads)
  • Size
    1 1/2
  • Type
    Leak Resistant Couplings
  • UPC_NO
    822353146323
  • Weight
    0.37 lb
  • Working Pressure
    75 psi
  • Additional Details
    Ideally suited for Layflat hoses
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought