Motion
ABM-LF400
ABM-LF400 4 in. Size Aluminum Pin. Lug Hose Shank Male End (NPSM Threads)
Mi Item #05169962
MFR #ABM-LF400
Price$25.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ABM-LF400 4 in. Size Aluminum Pin. Lug Hose Shank Male End (NPSM Threads)
Mi Item #05169962
MFR #ABM-LF400

Mfr description
ABM-LF400 EZ-SEAL COUPLING
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.67/each

Specifications

Dimensions

  • Size
    4
  • Weight
    1.48 lb

Details

  • Additional Details
    Ideally suited for Layflat hoses
  • End Type
    Hose Shank
  • End Type 2
    Male End
  • Manufacturer Upc Number
    822353146392
  • Material
    Aluminum
  • Product Types
    Aluminum Pin Lug Hose Shank Male End (NPSM Threads)
  • Type
    Leak Resistant Couplings
  • UPC_NO
    822353146392
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)