Motion
AL-CLF150
AL-CLF150 1 1/2 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #05169966
MFR #AL-CLF150
List Price$28.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-CLF150 1 1/2 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #05169966
MFR #AL-CLF150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.42/each for your price

Overview

Mfr description
AL-CLF150 EZ-SEAL COUPLING

Specifications

  • Manufacturer Upc Number
    822353146248
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    1 1/2
  • Type
    Leak Resistant Couplings
  • UPC_NO
    822353146248
  • Working Pressure
    250 psi
  • Additional Details
    Ideally suited for Layflat hoses
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought