Motion
AL-CLF300
AL-CLF300 3 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #05169968
MFR #AL-CLF300
List Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-CLF300 3 in. Size Aluminum Part C Female Coupler x Hose Shank
MI ITEM #05169968
MFR #AL-CLF300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.51/each for your price

Overview

Mfr description
AL-CLF300 EZ-SEAL COUPLING

Specifications

  • Manufacturer Upc Number
    822353146262
  • Product Types
    Aluminum Part C Female Coupler x Hose Shank
  • Size
    3
  • Type
    Leak Resistant Couplings
  • UPC_NO
    822353146262
  • Working Pressure
    150 psi
  • Additional Details
    Ideally suited for Layflat hoses
  • Material
    Aluminum
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought