Motion
AL-ELF200
AL-ELF200 2 in. Size Aluminum Part E Male Adapter x Hose Shank
MI ITEM #05169971
MFR #AL-ELF200
Price$16.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AL-ELF200 2 in. Size Aluminum Part E Male Adapter x Hose Shank
MI ITEM #05169971
MFR #AL-ELF200

Mfr description
AL-ELF200 EZ-SEAL COUPLING
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.22/each

Specifications

Dimensions

  • Size
    2
  • Weight
    0.64 lb

Details

  • Additional Details
    Ideally suited for Layflat hoses
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Manufacturer Upc Number
    822353146293
  • Material
    Aluminum
  • Product Types
    Aluminum Part E Male Adapter x Hose Shank
  • Type
    Resistant Coupling
  • UPC_NO
    822353146293
  • Working Pressure
    250 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)