Motion
AL-ELF300
Cam & Groove Fitting Parts - 6 in Coupling Size, Aluminum Body, Part E, Adapter x Hose Shank
MI ITEM #05169972
MFR #AL-ELF300
Your Price$29.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Parts - 6 in Coupling Size, Aluminum Body, Part E, Adapter x Hose Shank
MI ITEM #05169972
MFR #AL-ELF300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.83/each(List $34.30)

Overview

Mfr description
AL-ELF300 EZ-SEAL COUPLING
  • All sizes except 1/2", 5" and 8" comply with Mil-Spec A-A-59326 for interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • All 8" and 10" female couplers supplied with 4 locking handles, safety clips, pull rings and chains
  • Aluminum alloy is specially designed for high tensile strength, lightness and rigidity
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • Hose shanks specially designed for easy assembly with Tigerflex type hoses
  • Aluminum couplings supplied with brass handles which results in less wear on connecting parts
  • Rubber seals - Help prevent leakage.
  • Interchangeability - Part C & E conform to Mil Spec A-A-59326.
  • Versatile - Suitable for use with other PVC and Rubber Hoses.

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Adapter x Hose Shank
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Coupling Size
    6 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353146309
  • Product Types
    Aluminum Part E Male Adapter x Hose Shank
  • Size
    3
  • Type
    Resistant Coupling
  • UPC_NO
    822353146309
  • Weight
    1.38 lb
  • Working Pressure
    150 psi
  • Additional Details
    Ideally suited for Layflat hoses
  • Material
    Aluminum
  • Part Type
    Part E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text