Motion
BB1007DUB

GGB BEARINGS
BB1007DUB

Flanged Bushing - 10 mm Bore, 12 mm OD, 7 mm Length, Lead, PTFE Material
Mi Item #05169974
MFR #BB1007DUB
Price$13.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1007DUB

Flanged Bushing - 10 mm Bore, 12 mm OD, 7 mm Length, Lead, PTFE Material
Mi Item #05169974
MFR #BB1007DUB

Mfr description
BB1007DUB METAL-POLYMER - DU-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/each

Specifications

Dimensions

  • Inside Diameter
    10 mm
  • Outside Diameter
    12 mm
  • Overall Length
    7 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)