Specifications
Dimensions
- End 1 Size1/4 in, 3/8 in
- End 1 Size Type1/4 BSPP, 3/8 FFOR
- End 2 Size1/4 in, 3/8 in
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeBSPP to Flat Face O-Ring, Flat Face O-Ring to BSPP
- Description Keyword3/8 in Male Flat Face O-Ring x 1/4 in Male British Standard Pipe Parallel
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread11/16–16
- End 2 StyleMale British Standard Pipe Parallel
- End 2 Thread(BSPP) 1/4–19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7202
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)