Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 FFOR, M22
- End 2 Size22 mm
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Metric, Metric to Flat Face O-Ring
- Description Keyword5/8 in Male Flat Face O-Ring x 22 mm Male Metric
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread1–14
- End 2 StyleMale Metric
- End 2 ThreadM22 x 1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)