Motion
0281ATF
Screw Machine Length Drill Bit - 7/16 in, Carbide Material, 2-13/16 in Flute, 140 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #05169991
MFR #0281ATF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 7/16 in, Carbide Material, 2-13/16 in Flute, 140 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #05169991
MFR #0281ATF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YG1 0281ATF 7/16"3XD SOLID CARBIDE DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    7/16 in
  • Flute Length
    2-13/16 in
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Sheeters Drill
    Sheeters (Single End)
  • Point Angle
    140 °
  • Parabolic Flutes
    No
  • Overall Length
    4-5/8 in
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    7/16 in
  • Series
    DH414
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought